-
SL20.115Puls Power Supplies, Silver Line SeriesItem NumberSL20.115MFG Item NumberSL20.115SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 18A, 1Ph, 480W,Specifications
Specifications Power 480 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 18 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 90.5 % Operating Temperature 32-158 °F Availability -
SLA4.100Puls Power Supplies, Silver Line SeriesItem NumberSLA4.100MFG Item NumberSLA4.100SeriesSILVER LINEProduct DescriptionAS-INTERFACE PS, 120W, 1PH, 30.5VDC,Specifications
Specifications Power 120 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 30.5 VDC Output Current 4 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SL10.100Puls Power Supplies, Silver Line SeriesItem NumberSL10.100MFG Item NumberSL10.100SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 300 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 12 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 90 % Operating Temperature 32-158 °F -
SL4.100Puls Power Supplies, Silver Line SeriesItem NumberSL4.100MFG Item NumberSL4.100SeriesSILVER LINEProduct DescriptionPOWER SUPPLY, 24VDC, 4A, 1PH, 96WSpecifications
Specifications Power 96 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 4 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 87.5 % Operating Temperature 14-158 °F -
SL20.300Puls Power Supplies, Silver Line SeriesItem NumberSL20.300MFG Item NumberSL20.300SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 18A, 3Ph, 480W,Specifications
Specifications Power 480 W Input Voltage (AC) 340-480 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 18 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92 % Operating Temperature 32-158 °F -
SL20.100Puls Power Supplies, Silver Line SeriesItem NumberSL20.100MFG Item NumberSL20.100SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 18A, 1Ph, 480W,Specifications
Specifications Power 600 W Input Voltage (AC) 184-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 25 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 91 % Operating Temperature 14-158 °F -
SL20.310Puls Power Supplies, Silver Line SeriesItem NumberSL20.310MFG Item NumberSL20.310SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 20A, 3Ph, 480W,Specifications
Specifications Power 600 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 400-500 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 25 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92 % Operating Temperature 32-158 °F -
SL5.300Puls Power Supplies, Silver Line SeriesItem NumberSL5.300MFG Item NumberSL5.300SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 5A, 3PH, 120WSpecifications
Specifications Power 120 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 400-500 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 6 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature 14-158 °F -
SL10.300Puls Power Supplies, Silver Line SeriesItem NumberSL10.300MFG Item NumberSL10.300SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 10A, 3PH, 240W,Specifications
Specifications Power 300 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 400-500 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 91.2 % Operating Temperature 32-158 °F -
SL40.300Puls Power Supplies, Silver Line SeriesItem NumberSL40.300MFG Item NumberSL40.300SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 35A, 3PH, 960W,Specifications
Specifications Power 960 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 400-500 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 45 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92.5 % Operating Temperature 32-158 °F